Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Steel Desk, L Shape w/ Right Return, 72"W x 66"D, Oak Top w/ Putty Frame

Product Description
✓ Easy-to-clean laminate work surface is chip- & stain resistant
✓ Built-in grommet holes for cord organization
✓ Maximizes corner space & provides secure storage for sensitive documents

Transform your workspace with this L-shaped Interion® Steel Desk. Built for lasting durability, this desk is designed with ample storage space and a large laminate work surface, which makes it an ideal solution for any office or classroom. It is equipped with a central lock system with a removable core, grommet holes for cord management, color-matched legs with leveling glides, and two hanging pedestals with box & file drawers with precision ball-bearing drawer slides.

  • Features a 66" x 30" main desk & a 42" x 24" right return desk
  • Meets ANSI-BIFMA performance and safety standards
  • Contains up to 30% of recycled material
  • Includes hardware
  • Greenguard Gold certified & TAA compliant
  • Ships assembled
  • PRICE
    $1,025.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width66 in
    Depth72 in
    Height29-1/2 in
    Weight212 lbs
    Top Thickness1-1/8 in

    Product Details

    Assembly RequiredNo
    Number of Pedestals2
    Number of Locking Drawers5
    Frame Color FamilyPutty
    Edge Color FamilyOak
    Pedestal OrientationLeft & Right
    Manufacturers Part NumberB3204317
    CollectionTraditional
    ShapeL Shape
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyOak
    Pedestal TypeBox/File
    CastersNo
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnRight
    DescriptionCorner "L" Steel Desk
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold